- 4" Shaft Diameter
- 4 5/8" Housing Bore
- 0.328" Width
- Nitrile
- Wiper - Scraper
| Construction | SR |
| Inch/Metric | Inch |
| Pressure | 0 psi |
| Temp Description | Wiper - Scraper |
| Lip Material | Nitrile |
| Housing Bore | 7.5 in |
| Temperature Range [Max] | 225 °F |
| Lip Type | Sirvon Ring |
| Shaft Dia. | 7.496 in |
| Temperature Range [Min] | -65 °F |
| Weight | 0.252 LB |
| EAN or UPC | 85311080057 |

