- 2.9380" Shaft Diameter
- 3 3/8" Housing Bore
- 0.219" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
| Lip Type | Block Vee |
| Lip Material | LongLife™ (Fluoroelastomer - Viton) |
| Pressure | 4000 psi |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| Construction | BV |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 2.938 in |
| Temp Description | Block Vee |
| Housing Bore | 3.375 in |
| Weight | 0.02 LB |
| EAN or UPC | 85311079990 |

