- 5 1/8" Shaft Diameter
- 5 3/4" Housing Bore
- 0.313" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
| Shaft Dia. | 1.247 in |
| Housing Bore | 1.25 in |
| Temp Description | Block Vee |
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| Lip Material | LongLife™ (Fluoroelastomer - Viton) |
| Lip Type | Sirvon Ring |
| Construction | SR |
| Temperature Range [Min] | -40 °F |
| Pressure | 4000 psi |
| Weight | 0.057 LB |
| EAN or UPC | 85311079945 |

