- 3.0630" Shaft Diameter
- 3 1/2" Housing Bore
- 0.219" Width
- Nitrile
- Block Vee
| Shaft Dia. | 1.122 in |
| Pressure | 4000 psi |
| Temperature Range [Max] | 250 °F |
| Housing Bore | 1.125 in |
| Lip Material | Nitrile |
| Inch/Metric | Inch |
| Construction | SR |
| Temperature Range [Min] | -40 °F |
| Temp Description | Block Vee |
| Lip Type | Sirvon Ring |
| Weight | 0.072 LB |
| EAN or UPC | 85311079938 |

