- 4" Shaft Diameter
- 4.4950" Housing Bore
- 0.281" Width
- LongLife™ (Fluoroelastomer - Viton)
- Double Lip Rod Wiper
| Housing Bore | 4.495 in |
| Pressure | 0 psi |
| Shaft Dia. | 4 in |
| Temperature Range [Min] | -65 °F |
| Lip Material | LongLife™ (Fluoroelastomer - Viton) |
| Construction | WS |
| Inch/Metric | Inch |
| Temp Description | Double Lip Rod Wiper |
| Temperature Range [Max] | 225 °F |
| Lip Type | Double Lip Wiper/Seal |
| Weight | 0.212 LB |
| EAN or UPC | 85311079914 |

