Skip to content Skip to navigation menu
Chicago Rawhide714494

714494

Hydraulic/ Pneumatic Wiper/Scraper Seal
Item #100917341
  • 2 1/2" Shaft Diameter
  • 3 1/8" Housing Bore
  • 0.281" Width
  • Nitrile
  • Wiper - Scraper
Chicago Rawhide714494
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2" Shaft Diameter
  • 3 1/8" Housing Bore
  • 0.281" Width
  • Nitrile
  • Wiper - Scraper
Lip Material Nitrile
Pressure 0 psi
Temperature Range [Min] -65 °F
Lip Type Sirvon Ring
Temperature Range [Max] 225 °F
Temp Description Wiper - Scraper
Housing Bore 4.5 in
Shaft Dia. 4.496 in
Inch/Metric Inch
Construction SR
Weight 0.142 LB
EAN or UPC 85311079785
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison