- 2 3/4" Shaft Diameter
- 3 1/4" Housing Bore
- 0.281" Width
- Nitrile
- Wiper - Scraper
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Inch |
| Pressure | 0 psi |
| Construction | SR |
| Shaft Dia. | 4.246 in |
| Temp Description | Wiper - Scraper |
| Housing Bore | 4.25 in |
| Lip Material | Nitrile |
| Lip Type | Sirvon Ring |
| Weight | 0.147 LB |
| EAN or UPC | 85311079778 |

