Skip to content Skip to navigation menu
Chicago Rawhide713321

713321

Hydraulic/ Pneumatic Shaft Seal Block Vee
Item #100917338
  • 1" Shaft Diameter
  • 1 1/4" Housing Bore
  • 1/8" Width
  • LongLife™ (Fluoroelastomer - Viton)
  • Block Vee
Chicago Rawhide713321
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Shaft Diameter
  • 1 1/4" Housing Bore
  • 1/8" Width
  • LongLife™ (Fluoroelastomer - Viton)
  • Block Vee
Lip Material LongLife™ (Fluoroelastomer - Viton)
Shaft Dia. 3.996 in
Pressure 4000 psi
Inch/Metric Inch
Lip Type Sirvon Ring
Construction SR
Temperature Range [Min] -40 °F
Temp Description Block Vee
Housing Bore 4 in
Temperature Range [Max] 400 °F
Weight 0.209 LB
EAN or UPC 85311079747
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison