- 5 1/2" Shaft Diameter
- 6.1270" Housing Bore
- 0.359" Width
- Nitrile
- Wiper - Scraper
| Housing Bore | 3.75 in |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Inch |
| Construction | SR |
| Pressure | 0 psi |
| Shaft Dia. | 3.746 in |
| Lip Material | Nitrile |
| Temp Description | Wiper - Scraper |
| Lip Type | Sirvon Ring |
| Weight | 0.214 LB |
| EAN or UPC | 85311079730 |

