- 2" Shaft Diameter
- 2.3650" Housing Bore
- 0.219" Width
- LongLife™ (Fluoroelastomer - Viton)
- Double Lip Rod Wiper
| Lip Material | LongLife™ (Fluoroelastomer - Viton) |
| Pressure | 0 psi |
| Temperature Range [Min] | -65 °F |
| Housing Bore | 2.365 in |
| Temperature Range [Max] | 225 °F |
| Lip Type | Double Lip Wiper/Seal |
| Shaft Dia. | 2 in |
| Construction | Double Lip Rod Wiper - V |
| Inch/Metric | Inch |
| Temp Description | Double Lip Rod Wiper |
| Weight | 0.089 LB |
| EAN or UPC | 85311079365 |

