- 1 3/8" Shaft Diameter
- 1.7400" Housing Bore
- 0.219" Width
- LongLife™ (Fluoroelastomer - Viton)
- Double Lip Rod Wiper
| Lip Material | LongLife™ (Fluoroelastomer - Viton) |
| Shaft Dia. | 1.375 in |
| Surface Speed [Nom] | 1,621 ft/min |
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| Temp Description | Double Lip Rod Wiper |
| Housing Bore | 1.74 in |
| Construction | WS |
| Temperature Range [Min] | -40 °F |
| Weight | 0.092 LB |
| EAN or UPC | 85311079341 |

