- 1" Shaft Diameter
- 1.3650" Housing Bore
- 0.219" Width
- LongLife™ (Fluoroelastomer - Viton)
- Double Lip Rod Wiper
| Lip Material | Nitrile |
| Pressure | 0 psi |
| Shaft Dia. | 1 in |
| Temp Description | Double Lip Rod Wiper |
| Housing Bore | 1.365 in |
| Temperature Range [Min] | -40 °F |
| Lip Type | Double Lip Wiper/Seal |
| Inch/Metric | Inch |
| Construction | Double Lip Rod Wiper - V |
| Temperature Range [Max] | 400 °F |
| Weight | 0.072 LB |
| EAN or UPC | 85311079334 |

