- 710 mm Shaft Diameter
- 760 mm Housing Bore Diameter
- 22.200 mm Width
- Duralip (Carboxylated Nitrile)
- Type HDS2
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 710 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Pressure | 15 psi |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Temp Description | w/4 Adjustable Lugs |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Seal Design | Molded Design |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS2 |
| Housing Bore Dia. | 760 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 10.878 LB |
| EAN or UPC | 85311141680 |

