- Metric Seal
- 70 mm x 100 mm x 10 mm
- Fluoroelastomer - Viton
- Single Lip w/Spring
- Style HMS5
| Case Construction | Rubber Covered Steel Case |
| Shaft Dia. | 70 mm |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Construction | HMS5 |
| Temperature Range [Max] | 400 °F |
| Housing Bore Dia. | 100 mm |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Seal Design | Molded Design |
| Lip Material | Fluoroelastomer - Viton |
| Weight | 0.167 LB |
| EAN or UPC | 7316572546758 |

