- 5 1/2" Shaft Diameter
- 5.9950" Housing Bore
- 0.281" Width
- Nitrile
- Double Lip Rod Wiper
| Construction | WS |
| Inch/Metric | Inch |
| Lip Material | Nitrile |
| Pressure | 0 psi |
| Temperature Range [Min] | -65 °F |
| Lip Type | Double Lip Wiper/Seal |
| Housing Bore | 5.995 in |
| Temp Description | Double Lip Rod Wiper |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 5.5 in |
| Weight | 0.398 LB |
| EAN or UPC | 85311078757 |

