- 2 1/4" Shaft Diameter
- 2.7450" Housing Bore
- 0.219" Width
- Nitrile
- Double Lip Rod Wiper
| Lip Material | Nitrile |
| Lip Type | Double Lip Wiper/Seal |
| Pressure | 0 psi |
| Housing Bore | 2.745 in |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| Construction | Double Lip Rod Wiper - R |
| Temp Description | Double Lip Rod Wiper |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 2.25 in |
| Weight | 0.099 LB |
| EAN or UPC | 85311078634 |

