- 1 1/4" Shaft Diameter
- 1.6150" Housing Bore
- 0.219" Width
- Nitrile
- Double Lip Rod Wiper
| Shaft Dia. | 1.25 in |
| Housing Bore | 1.615 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Lip Type | Double Lip Wiper/Seal |
| Pressure | 0 psi |
| Inch/Metric | Inch |
| Construction | Double Lip Rod Wiper - R |
| Temp Description | Double Lip Rod Wiper |
| Lip Material | Nitrile |
| Weight | 0.082 LB |
| EAN or UPC | 85311078559 |

