- Series 5A Single Cup
- 1.935" OD x 3/4" Wide
- N/A Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 1.935 in |
| Tolerance | Standard |
| Origin | Cups |
| Cup Type | Single Cup |
| Cup Width | 3/4 in |
| Material | Steel |
| O.D. Type | Straight |
| Series | 5A |
| Weight | 0.24 LB |
| EAN or UPC | 85311253222 |

