- 675 Series Single Cone
- 3 3/4" Straight Bore
- 1 5/8" Wide
- 0.200" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.200 in |
| Cone Width | 1 5/8 in |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Enclosure | Open |
| Material | Steel |
| Origin | Cones |
| I.D. | 3 3/4 in |
| Cone Type | Single Cone |
| Series | 675 |
| Weight | 5.38 LB |
| EAN or UPC | 85311050623 |

