- Series 66500 Double Cup
- 5.001" OD x 2.0600" Wide
- 0.180" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Tolerance | Standard |
| Series | 66500 |
| O.D. Type | Flanged |
| Material | Steel |
| Cup Width | 2.06 in |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.18 in |
| Cup Type | Single Cup |
| O.D. | 5.001 in |
| Weight | 4.39 LB |
| EAN or UPC | 85311055451 |

