
- 65 mm Shaft Diameter
- 90 mm Housing Bore Diameter
- 10 mm Width
- V = Longlife (Fluoroelastomers) (Viton)
- Type HMSA7
description
- Dual lip design without inner cases.
Lip Type | Dual Lip w/One Spring |
Construction | HMSA7 |
Shaft Dia. | 65 mm |
Spring Material | Stainless Steel Garter |
Seal Application | Light Dirt Exclusion |
Seal Design | Molded Design |
Temperature Range [Max] | 400 °F |
Lip Material | Fluoroelastomer - Viton |
Lip Style | Internal |
Housing Bore Dia. | 90 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Inch/Metric | Metric |
Cover/Compensation Ring/Plate Required | No |
Case Construction | Rubber Covered Steel Case |
Temperature Range [Min] | -40 °F |
Pressure | 10 psi |
Weight | 0.136 LB |
EAN or UPC | 7316572035238 |
