- Metric Seal
- 65 mm x 90 mm x 10 mm
- Nitrile
- Dual Lip w/One Spring
- Style HMSA10
| Temperature Range [Max] | 230 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Molded Design |
| Lip Type | Dual Lip w/One Spring |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Min] | -22 °F |
| Shaft Dia. | 65 mm |
| Housing Bore Dia. | 90 mm |
| Construction | HMSA10 |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Weight | 0.12 LB |
| EAN or UPC | 7316572035221 |

