- 6500 Series Single Cone
- 3.5433" Straight Bore
- 2.1690" Wide
- 0.120" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 3.5433 in |
| Series | 6500 |
| Origin | Cones |
| Tolerance | Standard |
| Material | Steel |
| Bore Type | Round Bore w/ Keyway |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.120 in |
| Cone Width | 2.169 in |
| Cone Type | Single Cone |
| Weight | 6.54 LB |
| EAN or UPC | 85311050791 |

