- 0.6300" Shaft Diameter
- 1.220" Housing Bore Diameter
- 0.787" Width
- Nitrile
- Type HMSA12
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 0.63 in |
| Seal Application | Dirt Exclusion |
| Construction | HMSA12 |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Inch |
| Seal Design | Molded Design |
| Lip Type | Dual Lip w/One Spring |
| Surface Speed [Nom] | 3,600 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 1.22 in |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.149 LB |
| EAN or UPC | 85311177764 |

