- Series 6500 Single Cup
- 6 3/8" OD x 1 11/16" Wide
- 0.130" Maximum Housing Fillet Radius
- w/Keyway Slot
- Standard Tolerance
| O.D. | 6.375 in |
| O.D. Type | Straight w/ Keyway |
| Cup Type | Single Cup |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1 11/16 in |
| Tolerance | Standard |
| Origin | Cups |
| Series | 6500 |
| Weight | 3.65 LB |
| EAN or UPC | 85311052566 |

