Skip to content Skip to navigation menu
Chicago Rawhide634-W

634-W

Tapered Roller Bearing Single Cup
Item #101009702
  • Series 635 Single Cup
  • 5 3/8" OD x 1.4063" Wide
  • 0.060" Maximum Housing Fillet Radius
  • w/Keyway Slot
  • Standard Tolerance
Chicago Rawhide634-W
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 635 Single Cup
  • 5 3/8" OD x 1.4063" Wide
  • 0.060" Maximum Housing Fillet Radius
  • w/Keyway Slot
  • Standard Tolerance
O.D. 5.375 in
Tolerance Standard
Material Steel
Cup Type Single Cup
Origin Cups
O.D. Type Straight w/ Keyway
Housing Fillet Radius [Max] 0.06 in
Cup Width 1.4063 in
Series 635
Weight 2.57 LB
EAN or UPC 85311050388
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison