- Series 635 Double Cup
- 5 3/8" OD x 3" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| O.D. | 5.375 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Series | 635 |
| Origin | Cups |
| O.D. Type | Straight |
| Material | Steel |
| Cup Width | 3 in |
| Cup Type | Double Cup |
| Weight | 5.57 LB |
| EAN or UPC | 85311050357 |

