- Single Row Radial Bearing, 65 mm ID x 140 mm OD x 33 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
features
- Metric series
- Conrad-type ball bearing
| Bearing Type | Radial |
| Precision | Standard |
| I.D. | 65 mm |
| No. in Set | Single Bearing |
| Inner Ring Width | 33 mm |
| Rows of Balls | Single |
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| O.D. | 140 mm |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Origin | Single Row Radial |
| Outer Ring Width | 33 mm |
| Bore Type | Round Bore |
| Preload Level | None |
| Enclosure | Open |
| O.D. Type | Straight |
| Cage Material | Steel |
| Lubricant | Oil Preservative |
| Weight | 4.965 LB |
| EAN or UPC | 85311063746 |

