Skip to content Skip to navigation menu
Chicago Rawhide6308-ZNRJ

6308-ZNRJ

Single Row Radial Bearing
Item #101009671
  • Single Row Radial Bearing, 40 mm ID x 90 mm OD x 23 mm Wide, Single Shield With Snap Ring (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Chicago Rawhide6308-ZNRJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 40 mm ID x 90 mm OD x 23 mm Wide, Single Shield With Snap Ring (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)

features

  • Metric series
  • Conrad-type ball bearing
Snap Ring With Snap Ring
O.D. Type Straight w/ Snap Ring
Precision Level Standard (ABEC 1)
Contact Angle
Locking Device No Locking Device
Inch/Metric Metric Bore
Bore Type Round Bore
Precision Standard
Rows of Balls Single
Preload Level None
Inner Ring Width 23 mm
Material Steel
Seal Material Metal
No. in Set Single Bearing
Origin Single Row Radial
Lubricant Oil Preservative
O.D. 90 mm
Radial Internal Clearance Specification Normal Clearance
Cage Type Metal
Outer Ring Width 23 mm
Cage Material Steel
I.D. 40 mm
Bearing Type Radial
Radial Internal Clearance Normal
Capacity Standard Capacity
Seal Type Non-Contact Seals
Ball Material Steel
Enclosure Single Shield
Weight 1.49 LB
EAN or UPC 85311063449
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison