Skip to content Skip to navigation menu
Chicago Rawhide6308-NRJ

6308-NRJ

Single Row Radial Bearing
Item #101009665
  • Single Row Radial Bearing, 40 mm ID x 90 mm OD x 23 mm Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Chicago Rawhide6308-NRJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 40 mm ID x 90 mm OD x 23 mm Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)

features

  • Metric series
  • Conrad-type ball bearing
Capacity Standard Capacity
Precision Standard
Origin Single Row Radial
Inner Ring Width 23 mm
O.D. Type Straight w/ Snap Ring
I.D. 40 mm
Enclosure Open
Cage Type Metal
Ball Material Steel
Bore Type Round Bore
Contact Angle
Rows of Balls Single
Locking Device No Locking Device
Outer Ring Width 23 mm
Radial Internal Clearance Specification Normal Clearance
Bearing Type Radial
Seal Material None
Lubricant Oil Preservative
Material Steel
No. in Set Single Bearing
Precision Level Standard (ABEC 1)
Cage Material Steel
Seal Type Unsealed
Preload Level None
O.D. 90 mm
Radial Internal Clearance Normal
Snap Ring With Snap Ring
Inch/Metric Metric Bore
Weight 1.47 LB
EAN or UPC 85311063463
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison