- Single Row Radial Bearing, 35 mm ID x 80 mm OD x 21 mm Wide, Single Shield With Snap Ring (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
features
- Metric series
- Conrad-type ball bearing
| Bearing Type | Radial |
| Origin | Single Row Radial |
| Outer Ring Width | 21 mm |
| I.D. | 35 mm |
| Radial Internal Clearance | Normal |
| O.D. | 80 mm |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Cage Type | Metal |
| Seal Material | Metal |
| Material | Steel |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight w/ Snap Ring |
| Lubricant | Oil Preservative |
| Snap Ring | With Snap Ring |
| Inner Ring Width | 21 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Non-Contact Seals |
| Inch/Metric | Metric Bore |
| Ball Material | Steel |
| Enclosure | Single Shield |
| Precision | Standard |
| Preload Level | None |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Weight | 1.08 LB |
| EAN or UPC | 85311063418 |

