Skip to content Skip to navigation menu
Chicago Rawhide6306-ZNRJ

6306-ZNRJ

Single Row Radial Bearing
Item #101009636
  • Single Row Radial Bearing, 30 mm ID x 72 mm OD x 19 mm Wide, Single Shield With Snap Ring (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Chicago Rawhide6306-ZNRJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 30 mm ID x 72 mm OD x 19 mm Wide, Single Shield With Snap Ring (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)

features

  • Metric series
  • Conrad-type ball bearing
Capacity Standard Capacity
Outer Ring Width 19 mm
Seal Material Metal
Ball Material Steel
Seal Type Non-Contact Seals
No. in Set Single Bearing
Material Steel
Radial Internal Clearance Normal
I.D. 30 mm
Enclosure Single Shield
Bore Type Round Bore
Preload Level None
O.D. 72 mm
Rows of Balls Single
Precision Level Standard (ABEC 1)
Contact Angle
Snap Ring With Snap Ring
Locking Device No Locking Device
Precision Standard
Inch/Metric Metric Bore
Bearing Type Radial
Origin Single Row Radial
Lubricant Oil Preservative
O.D. Type Straight w/ Snap Ring
Cage Material Steel
Cage Type Metal
Inner Ring Width 19 mm
Radial Internal Clearance Specification Normal Clearance
Weight 0.81 LB
EAN or UPC 85311063371
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison