Skip to content Skip to navigation menu
Chicago Rawhide6306-ZNBRJ

6306-ZNBRJ

Single Row Radial Bearing
Item #101009635
  • Single Row Radial Bearing, 30 mm ID x 72 mm OD x 19 mm Wide, Single Shield With Snap Ring Groove (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Chicago Rawhide6306-ZNBRJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 30 mm ID x 72 mm OD x 19 mm Wide, Single Shield With Snap Ring Groove (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)

features

  • Metric series
  • Conrad-type ball bearing
Preload Level None
Snap Ring Snap Ring Groove Only
Inner Ring Width 19 mm
Cage Type Metal
Inch/Metric Metric Bore
Bearing Type Radial
Precision Level Standard (ABEC 1)
I.D. 30 mm
Origin Single Row Radial
O.D. 72 mm
Rows of Balls Single
Contact Angle
Material Steel
Seal Type Non-Contact Seals
Bore Type Round Bore
No. in Set Single Bearing
Seal Material Metal
Ball Material Steel
Lubricant Oil Preservative
Precision Standard
Outer Ring Width 19 mm
Capacity Standard Capacity
Radial Internal Clearance Normal
Locking Device No Locking Device
Radial Internal Clearance Specification Normal Clearance
Cage Material Steel
Enclosure Single Shield
O.D. Type Straight w/ Groove
Weight 0.81 LB
EAN or UPC 85311063852
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison