Skip to content Skip to navigation menu
Chicago Rawhide6214-2ZJ

6214-2ZJ

Single Row Radial Bearing
Item #101009556
  • Single Row Radial Bearing, 70 mm ID x 125 mm OD x 24 mm Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Chicago Rawhide6214-2ZJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 70 mm ID x 125 mm OD x 24 mm Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)

features

  • Metric series
  • Conrad-type ball bearing
Snap Ring No Snap Ring
Lubricant General Purpose
Rows of Balls Single
Preload Level None
O.D. 125 mm
No. in Set Single Bearing
Bore Type Round Bore
Bearing Type Radial
Radial Internal Clearance Specification Normal Clearance
Temperature Range [Min] -30 °F
I.D. 70 mm
Material Steel
Capacity Standard Capacity
Temperature Range [Max] 200 °F
O.D. Type Straight
Radial Internal Clearance Normal
Origin Single Row Radial
Seal Material Metal
Outer Ring Width 24 mm
Contact Angle
Locking Device No Locking Device
Inch/Metric Metric Bore
Cage Material Steel
Inner Ring Width 24 mm
Cage Type Metal
Precision Standard
Ball Material Steel
Seal Type Non-Contact Seals
Precision Level Standard (ABEC 1)
Enclosure Double Shielded
Weight 2.47 LB
EAN or UPC 85311164603
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison