Skip to content Skip to navigation menu
Chicago Rawhide6213-NRJ

6213-NRJ

Single Row Radial Bearing
Item #101009554
  • Single Row Radial Bearing, 65 mm ID x 120 mm OD x 23 mm Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Chicago Rawhide6213-NRJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 65 mm ID x 120 mm OD x 23 mm Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)

features

  • Metric series
  • Conrad-type ball bearing
Material Steel
Preload Level None
Rows of Balls Single
Locking Device No Locking Device
Bearing Type Radial
Cage Type Metal
Radial Internal Clearance Specification Normal Clearance
Enclosure Open
Seal Material None
Outer Ring Width 23 mm
Origin Single Row Radial
Snap Ring With Snap Ring
Contact Angle
O.D. Type Straight w/ Snap Ring
Precision Level Standard (ABEC 1)
I.D. 65 mm
Seal Type Unsealed
Precision Standard
Capacity Standard Capacity
Bore Type Round Bore
No. in Set Single Bearing
Inner Ring Width 23 mm
Ball Material Steel
Inch/Metric Metric Bore
O.D. 120 mm
Cage Material Steel
Lubricant Oil Preservative
Radial Internal Clearance Normal
Weight 2.29 LB
EAN or UPC 85311063050
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison