Skip to content Skip to navigation menu
Chicago Rawhide6200-2ZJ

6200-2ZJ

Single Row Radial Bearing
Item #101009415
  • Single Row Radial Bearing, 10 mm ID x 30 mm OD x 9 mm Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Chicago Rawhide6200-2ZJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 10 mm ID x 30 mm OD x 9 mm Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)

features

  • Metric series
  • Conrad-type ball bearing
Cage Type Metal
Radial Internal Clearance Normal
Ball Material Steel
Seal Type Non-Contact Seals
Temperature Range [Min] -30 °F
Bore Type Round Bore
Inner Ring Width 9 mm
Precision Standard
No. in Set Single Bearing
Enclosure Double Shielded
O.D. Type Straight
Capacity Standard Capacity
O.D. 30 mm
Cage Material Steel
Seal Material Metal
Rows of Balls Single
Precision Level Standard (ABEC 1)
Bearing Type Radial
Locking Device No Locking Device
Inch/Metric Metric Bore
Material Steel
Lubricant General Purpose
Origin Single Row Radial
Preload Level None
I.D. 10 mm
Radial Internal Clearance Specification Normal Clearance
Contact Angle
Outer Ring Width 9 mm
Snap Ring No Snap Ring
Temperature Range [Max] 200 °F
Weight 0.08 LB
EAN or UPC 85311062572
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison