
- Metric Seal
- 60 mm x 90 mm x 8 mm
- Nitrile
- Single Lip w/Spring
- Style HMS5
Shaft Dia. | 60 mm |
Case Construction | Rubber Covered Steel Case |
Housing Bore Dia. | 90 mm |
Inch/Metric | Metric |
Construction | HMS5 |
Lip Type | Single Lip w/Spring |
Temperature Range [Max] | 230 °F |
Temperature Range [Min] | -22 °F |
Lip Material | Nitrile |
Seal Design | Molded Design |
Spring Material | Carbon Steel Garter |
Cover/Compensation Ring/Plate Required | No |
Lip Style | Internal |
Weight | 0.119 LB |
EAN or UPC | 7316572552421 |
