- 60 mm Shaft Diameter
- 80 mm Housing Bore Diameter
- 8 mm Width
- Nitrile
- Type HMS4
description
- CRW1. Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 80 mm |
| Construction | HMS4 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Shaft Dia. | 60 mm |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 2,785 ft/min |
| Inch/Metric | Metric |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Pressure | 10 psi |
| Seal Design | Molded Design |
| Temperature Range [Min] | -65 °F |
| Seal Application | General Purpose, Light Dirt Exclusion |
| Lip Material | Nitrile |
| Temperature Range [Max] | 225 °F |
| Lip Type | Single Lip w/Spring |
| Weight | 0.088 LB |

