Skip to content Skip to navigation menu
Chicago Rawhide6008-NRJ

6008-NRJ

Single Row Radial Bearing
Item #101009372
  • Single Row Radial Bearing, 40 mm ID x 68 mm OD x 15 mm Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Chicago Rawhide6008-NRJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 40 mm ID x 68 mm OD x 15 mm Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)

features

  • Metric series
  • Conrad-type ball bearing
O.D. 68 mm
Cage Type Metal
Seal Type Unsealed
Precision Standard
I.D. 40 mm
Bore Type Round Bore
Capacity Standard Capacity
Inner Ring Width 15 mm
Snap Ring With Snap Ring
Origin Single Row Radial
Seal Material None
Precision Level Standard (ABEC 1)
Radial Internal Clearance Normal
Cage Material Steel
Ball Material Steel
Bearing Type Radial
Rows of Balls Single
Preload Level None
Inch/Metric Metric Bore
Lubricant Oil Preservative
Outer Ring Width 15 mm
Material Steel
Contact Angle
O.D. Type Straight w/ Snap Ring
Radial Internal Clearance Specification Normal Clearance
No. in Set Single Bearing
Locking Device No Locking Device
Enclosure Open
Weight 0.44 LB
EAN or UPC 85311164306
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison