- Single Row Radial Bearing, 12 mm ID x 28 mm OD x 8 mm Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
features
- Metric series
- Conrad-type ball bearing
| Cage Type | Metal |
| O.D. | 28 mm |
| Seal Type | Contact Seals |
| Ball Material | Steel |
| Lubricant | General Purpose |
| Locking Device | No Locking Device |
| Inch/Metric | Metric Bore |
| Material | Steel |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 200 °F |
| Inner Ring Width | 8 mm |
| Radial Internal Clearance | C3 |
| Precision | Standard |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial |
| Temperature Range [Min] | -30 °F |
| Rows of Balls | Single |
| I.D. | 12 mm |
| Outer Ring Width | 8 mm |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Enclosure | Double Sealed |
| O.D. Type | Straight |
| Origin | Single Row Radial |
| Preload Level | None |
| Seal Material | Rubber |
| Bore Type | Round Bore |
| Weight | 0.05 LB |
| EAN or UPC | 85311163644 |

