Skip to content Skip to navigation menu
Chicago Rawhide6000-2RSJ

6000-2RSJ

Single Row Radial Bearing
Item #101009343
  • Single Row Radial Bearing, 10 mm ID x 26 mm OD x 8 mm Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
Chicago Rawhide6000-2RSJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 10 mm ID x 26 mm OD x 8 mm Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)

features

  • Metric series
  • Conrad-type ball bearing
Snap Ring No Snap Ring
Capacity Standard Capacity
Inch/Metric Metric Bore
Precision Standard
No. in Set Single Bearing
Seal Type Contact Seals
Cage Type Metal
Bearing Type Radial
Inner Ring Width 8 mm
Material Steel
I.D. 10 mm
Enclosure Double Sealed
Radial Internal Clearance C3
O.D. 26 mm
Seal Material Rubber
O.D. Type Straight
Bore Type Round Bore
Origin Single Row Radial
Radial Internal Clearance Specification Greater Than Normal Clearance
Temperature Range [Min] -30 °F
Preload Level None
Contact Angle
Rows of Balls Single
Cage Material Steel
Lubricant General Purpose
Locking Device No Locking Device
Ball Material Steel
Precision Level Standard (ABEC 1)
Outer Ring Width 8 mm
Temperature Range [Max] 200 °F
Weight 0.055 LB
EAN or UPC 85311160650
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison