- 18 7/8" Shaft Diameter
- 0.750" Housing Bore Diameter
- 0.938" Width
- Nitrile
- Type CT3
| Lip Style | External |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093@5000 |
| Shaft Dia. | 18.875 in |
| Construction | CT3 |
| Temperature Range [Min] | -40 °F |
| Shoulder Width | 3/4 in |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Temp Description | w/Butt Joint Bore Diameter Is Shoulder Width |
| Lip Type | Face Seal |
| Spring Material | None |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Case Construction | Clamp Type |
| Pressure | 3 psi |
| Inch/Metric | Inch |
| Seal Application | Dirt And Water Exclusion |
| Weight | 2.616 LB |
| EAN or UPC | 85311239097 |

