Skip to content Skip to navigation menu
Chicago Rawhide595-A

595-A

Tapered Roller Bearing Single Cone
Item #101009339
  • 595 Series Single Cone
  • 3 1/8" Straight Bore
  • 1.4300" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance
Chicago Rawhide595-A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 595 Series Single Cone
  • 3 1/8" Straight Bore
  • 1.4300" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance
Tolerance Standard
Series 595
Enclosure Open
Material Steel
Origin Cones
Bore Type Round Bore
I.D. 3 1/8 in
Shaft Fillet Radius [Max] 0.140 in
Cone Type Single Cone
Cone Width 1.43 in
Weight 4.675 LB
EAN or UPC 85311154024
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison