- Series 595 Single Cup
- 5.905" OD x 1.0630" Wide
- 0.120" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Origin | Cups |
| Material | Steel |
| O.D. | 5.905 in |
| Cup Width | 1.063 in |
| Housing Fillet Radius [Max] | 0.12 in |
| Cup Type | Single Cup |
| Series | 595 |
| Tolerance | Standard |
| Weight | 1.69 LB |
| EAN or UPC | 85311054683 |

