Skip to content Skip to navigation menu
Chicago Rawhide592-D

592-D

Tapered Roller Bearing Double Cup
Item #101009335
  • Series 595 Double Cup
  • 6" OD x 2 1/2" Wide
  • 0.030" Maximum Housing Fillet Radius
  • Standard Tolerance
Chicago Rawhide592-D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 595 Double Cup
  • 6" OD x 2 1/2" Wide
  • 0.030" Maximum Housing Fillet Radius
  • Standard Tolerance
Cup Width 2.5 in
Series 595
O.D. 6 in
O.D. Type Straight
Tolerance Standard
Origin Cups
Housing Fillet Radius [Max] 0.03 in
Material Steel
Cup Type Double Cup
Weight 4.69 LB
EAN or UPC 85311050128
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison