- 57 mm Shaft Diameter
- 90 mm Housing Bore Diameter
- 13 mm Width
- Nitrile
- Type CRS13
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Housing Bore Dia. | 90 mm |
| Temperature Range [Max] | 250 °F |
| Construction | CRS13 |
| Seal Design | Assembled Design |
| Shaft Dia. | 57 mm |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Weight | 0.165 LB |
| EAN or UPC | 85311203982 |

