- Series 575 Single Cup
- 5 1/2" OD x 1 1/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| O.D. Type | Straight |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Series | 575 |
| Cup Type | Single Cup |
| Cup Width | 1.125 in |
| O.D. | 5.5 in |
| Weight | 1.72 LB |
| EAN or UPC | 85311050777 |

