- 565 Series Single Cone
- 2 3/4" Straight Bore
- 1.4240" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 2 3/4 in |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.030 in |
| Cone Width | 1.424 in |
| Series | 565 |
| Material | Steel |
| Enclosure | Open |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Origin | Cones |
| Weight | 2.76 LB |
| EAN or UPC | 85311050005 |

