
- Metric Seal
- 55 mm x 72 mm x 10 mm
- Nitrile
- Single Lip w/Spring
- Style HMS5
Inch/Metric | Metric |
Cover/Compensation Ring/Plate Required | No |
Construction | HMS5 |
Temperature Range [Max] | 230 °F |
Case Construction | Rubber Covered Steel Case |
Shaft Dia. | 55 mm |
Temperature Range [Min] | -22 °F |
Lip Material | Nitrile |
Lip Style | Internal |
Spring Material | Carbon Steel Garter |
Lip Type | Single Lip w/Spring |
Housing Bore Dia. | 72 mm |
Seal Design | Molded Design |
Weight | 0.076 LB |
EAN or UPC | 7316572034804 |
