- 55000C Series Single Cone
- 2 1/16" Straight Bore
- 1.0590" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Cone Width | 1.059 in |
| Enclosure | Open |
| Origin | Cones |
| Series | 55000C |
| I.D. | 2 1/16 in |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 1.6 LB |
| EAN or UPC | 85311055048 |

